RT F27

COMPARE

RT F27

Description
RT F27 BELT TENSIONER

TIMKEN LOVEJOY

Part # RT-F-27-TENSNR IN

BDI # 21444645

Features

Shaft Diameter - Inch: 0
Shaft Diameter - Millimeter: 0
Overall Length - Inch: 4.25
Thread Size: 1/2-13
Inch - Metric: Inch

Material: Powder Metal
Other Features: Rubber Insert | Cast Iron Arm and Inner Square | Black Finish | Front Mount
Adjustable/Non-Adjustable: Adjustable
Product Name: Idler Tensioner
Overall Width - Inch: 3.07

Price Inventory : Available to order
Loading Price
QTY