Features
Thread Size:
2.36-18
Inch - Metric:
Inch
Outside Diameter - Inch:
3.161
Outside Diameter - Millimeter:
80.289
Threads per Inch:
18
Nominal Thickness - Inch:
0.541
Nominal Thickness - Millimeter:
13.741
Features
Thread Size:
2.36-18
Inch - Metric:
Inch
Outside Diameter - Inch:
3.161
Outside Diameter - Millimeter:
80.289
Threads per Inch:
18
Nominal Thickness - Inch:
0.541
Nominal Thickness - Millimeter:
13.741
TN12-2
Description
TN12-2 BRG LOCKNUT ; 18TPI 3-5/32" OD 0.541" NOMINAL THK
Part # TN12
BDI # 1374316
Features
Thread Size:
2.36-18
Inch - Metric:
Inch
Outside Diameter - Inch:
3.156
Outside Diameter - Millimeter:
80.162
Other Features:
Steel
Threads per Inch:
18
Nominal Thickness - Inch:
0.541
Nominal Thickness - Millimeter:
13.741