Features
Thread Size:
3.137-12
Inch - Metric:
Inch
Outside Diameter - Inch:
4.161
Outside Diameter - Millimeter:
105.689
Threads per Inch:
12
Nominal Thickness - Inch:
0.604
Nominal Thickness - Millimeter:
15.342
AN 16
Description
AN 16 BRG LOCKNUT ; 12TPI 4-5/32" OD 0.604" NOMINAL THK
Part # AN 16
BDI # 1416901
Features
Thread Size:
3.137-12
Inch - Metric:
Inch
Outside Diameter - Inch:
4.156
Outside Diameter - Millimeter:
105.562
Threads per Inch:
12
Nominal Thickness - Inch:
0.604
Nominal Thickness - Millimeter:
15.342
TAN16-2
Description
TAN16-2 BRG LOCKNUT ; 12TPI 4-5/32" OD 0.604" NOMINAL THK
Part # TAN16
BDI # 1374123
Features
Thread Size:
3.137-12
Inch - Metric:
Inch
Outside Diameter - Inch:
4.156
Outside Diameter - Millimeter:
105.562
Other Features:
Steel
Threads per Inch:
12
Nominal Thickness - Inch:
0.604
Nominal Thickness - Millimeter:
15.342
Features
Thread Size:
3.137-12
Inch - Metric:
Inch
Outside Diameter - Inch:
4.156
Outside Diameter - Millimeter:
105.562
Other Features:
Low Carbon Steel
Threads per Inch:
12
Nominal Thickness - Inch:
0.604
Nominal Thickness - Millimeter:
15.342