Page 1 of 2

Next

Compare
AN 34

COMPARE

AN 34

Description
AN 34 BEARING LOCKNUT

TIMKEN

Part # AN 34

BDI # 1353824

Features

Thread Size: 6.659-8
Inch - Metric: Inch
Outside Diameter - Inch: 8.661
Outside Diameter - Millimeter: 220
Threads per Inch: 12

Nominal Thickness - Inch: 1.073
Nominal Thickness - Millimeter: 27.254

Price Inventory : Available to order
Loading Price
QTY
TAN134-2

COMPARE

TAN134-2

Description
TAN134-2 BRG LOCKNUT ; 8TPI 8-21/32" OD 1.353" NOMINAL THK

TIMKEN

Part # TAN134

BDI # 1374118

Features

Thread Size: 6.659-8
Inch - Metric: Inch
Outside Diameter - Inch: 8.656
Outside Diameter - Millimeter: 219.862
Other Features: Steel

Threads per Inch: 8
Nominal Thickness - Inch: 1.353
Nominal Thickness - Millimeter: 34.366

Price Inventory : Available to order
Loading Price
QTY
AN 34

COMPARE

AN 34

Description
AN 34 BRG LOCKNUT ; 8-21/32" OD 8.031" FACE DIA 1-1/16"

SKF

Part # AN 34

BDI # 1266058

Features

Thread Size: 6.659-8
Inch - Metric: Inch
Outside Diameter - Inch: 8.656
Outside Diameter - Millimeter: 219.862
Threads per Inch: 8

Nominal Thickness - Inch: 1.073
Nominal Thickness - Millimeter: 27.254

Price Inventory : Available to order
Loading Price
QTY
N 034

COMPARE

N 034

Description
N 034 BRG LOCKNUT ; NON-RETURNABLE

SKF

Part # N 034

BDI # 1304548

Features

Thread Size: 6.659-8
Inch - Metric: Inch
Outside Diameter - Inch: 7.875
Outside Diameter - Millimeter: 200.025
Threads per Inch: 8

Nominal Thickness - Inch: 1.073
Nominal Thickness - Millimeter: 27.254

Price Inventory : Available to order
Loading Price
QTY
AN34A

COMPARE

AN34A

Description
AN34A ADAPTER SLEEVE

NTN

Part # AN34A

BDI # 17146583

Features

Thread Size: 6.659-8
Inch - Metric: Inch
Outside Diameter - Inch: 8.656
Outside Diameter - Millimeter: 219.862
Threads per Inch: 8

Nominal Thickness - Inch: 1.073
Nominal Thickness - Millimeter: 27.254

Price Inventory : Available to order
Loading Price
QTY