KM0

COMPARE

KM0

Description
KM0 LOCKNUT

TIMKEN

Part # KM0

BDI # 1362336

Features

Thread Size: M10 X 0.75
Inch - Metric: Metric
Outside Diameter - Inch: 0.709
Outside Diameter - Millimeter: 18
Nominal Thickness - Inch: 0.157

Nominal Thickness - Millimeter: 4

Price Inventory : Available to order
Loading Price
QTY
KMT 0

COMPARE

KMT 0

Description
KMT 0 BRG LOCKNUT

SKF

Part # KMT 0

BDI # 1421703

Features

Thread Size: M10 X 0.75
Inch - Metric: Metric
Outside Diameter - Inch: 1.102
Outside Diameter - Millimeter: 28
Other Features: Precision | Three M5 Locking Pins | With Two Diametrically Opposed Flats to Take Spanner

Nominal Thickness - Inch: 0.551
Nominal Thickness - Millimeter: 14

Price Inventory : Available to order
Loading Price
QTY
KM 0

COMPARE

KM 0

Description
KM 0 BRG LOCKNUT ; NON-RETURNABLE

SKF

Part # KM 0

BDI # 1422120

Features

Thread Size: M10 X 0.75
Inch - Metric: Metric
Outside Diameter - Inch: 0.709
Outside Diameter - Millimeter: 18
Nominal Thickness - Inch: 0.157

Nominal Thickness - Millimeter: 4

Price Inventory : Available to order
Loading Price
QTY
KM0

COMPARE

KM0

Description
KM0 BEARING LOCKNUT

NTN

Part # KM0

BDI # 1221431

Features

Thread Size: M10 X 0.75
Inch - Metric: Metric
Outside Diameter - Inch: 0.709
Outside Diameter - Millimeter: 18
Nominal Thickness - Inch: 0.157

Nominal Thickness - Millimeter: 4

Price Inventory : Available to order
Loading Price
QTY