RT F18 TENSIONER MM BLUE
Description
RT F18 TENSIONER MM BLUE
Part # RT-F-18-TENSNR MM
BDI # 23186988
Features
Shaft Diameter - Inch:
0
Shaft Diameter - Millimeter:
0
Overall Length - Inch:
3.11
Thread Size:
M10.5
Inch - Metric:
Metric
Material:
Powder Metal
Other Features:
Rubber Insert | Cast Iron Arm and Inner Square | Blue Finish | Front Mount
Adjustable/Non-Adjustable:
Adjustable
Product Name:
Idler Tensioner
Overall Width - Inch:
2.283
RT H18 TENSIONER MM BLUE
Description
RT H18 TENSIONER MM BLUE
Part # RT-H-18-TENSNR MM
BDI # 23187036
Features
Shaft Diameter - Inch:
0
Shaft Diameter - Millimeter:
0
Overall Length - Inch:
3.11
Thread Size:
M10.5
Inch - Metric:
Metric
Material:
Powder Metal
Other Features:
Heat Ressitant | Rubber Insert | Marked With Red Dot | Cast Iron Arm and Inner Square | Blue Finish
Adjustable/Non-Adjustable:
Adjustable
Product Name:
Idler Tensioner
Overall Width - Inch:
2.283
Features
Shaft Diameter - Inch:
0
Shaft Diameter - Millimeter:
0
Overall Length - Inch:
3.11
Thread Size:
M10.5
Inch - Metric:
Metric
Material:
Powder Metal
Other Features:
Rubber Insert | Cast Iron Arm and Inner Square | Blue Finish
Adjustable/Non-Adjustable:
Adjustable
Product Name:
Idler Tensioner
Overall Width - Inch:
2.283
Features
Shaft Diameter - Inch:
0
Shaft Diameter - Millimeter:
0
Overall Length - Inch:
2.52
Thread Size:
M10.5
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Rubber Insert | Cast Stainless Steel Arm | Uncoated Natural Finish
Adjustable/Non-Adjustable:
Adjustable
Product Name:
Idler Tensioner
Overall Width - Inch:
1.772
Features
Shaft Diameter - Inch:
0
Shaft Diameter - Millimeter:
0
Overall Length - Inch:
3.071
Thread Size:
M10.5
Inch - Metric:
Metric
Material:
Powder Metal
Other Features:
Double Arm | Rubber Insert | Cast Iron Arm and Inner Square | Black Finish
Adjustable/Non-Adjustable:
Adjustable
Product Name:
Idler Tensioner
Overall Width - Inch:
2.283