Features
Thread Size:
M115 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Outside Diameter - Millimeter:
150
Nominal Thickness - Inch:
0.748
Nominal Thickness - Millimeter:
19
KM 23
Description
KM 23 BRG LOCKNUT ; NON-RETURNABLE 150MM OD 19MM NOMINAL THK
Part # KM 23
BDI # 1419594
Features
Thread Size:
M115 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Outside Diameter - Millimeter:
150
Nominal Thickness - Inch:
0.748
Nominal Thickness - Millimeter:
19
Features
Thread Size:
M115 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Outside Diameter - Millimeter:
150
Nominal Thickness - Inch:
0.748
Nominal Thickness - Millimeter:
19
KM 23
Description
KM 23 LOCKNUT, USAF USDAF SPLIT-SPHERE SAF-XT SAFS, POR (SMARTCATALOG)
Part # 723355
BDI # 27309232
Features
Thread Size:
M115 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Outside Diameter - Millimeter:
150
Nominal Thickness - Inch:
0.748
Nominal Thickness - Millimeter:
19