KM 26

COMPARE

KM 26

Description
KM 26 BRG LOCKNUT ; 165MM OD 21MM NOMINAL THK

SKF

Part # KM 26

BDI # 1419597

Features

Thread Size: M130 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 6.496
Outside Diameter - Millimeter: 165
Nominal Thickness - Inch: 0.827

Nominal Thickness - Millimeter: 21

Price Inventory : In stock
Loading Price
QTY
KMT 26

COMPARE

KMT 26

Description
KMT 26

SKF

Part # KMT 26

BDI # 1421652

Features

Thread Size: M130 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 6.496
Outside Diameter - Millimeter: 165
Other Features: Precision | Three M10 Locking Pins

Nominal Thickness - Inch: 1.26
Nominal Thickness - Millimeter: 32

Price Inventory : Available to order
Loading Price
QTY
KM 26

COMPARE

KM 26

Description
KM26 BEARING LOCKNUT

TIMKEN

Part # KM26

BDI # 1362323

Features

Thread Size: M130 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 6.496
Outside Diameter - Millimeter: 165
Nominal Thickness - Inch: 0.827

Nominal Thickness - Millimeter: 21

Price Inventory : Available to order
Loading Price
QTY
KM 26

COMPARE

KM 26

Description
KM 26 BEARING LOCKNUT ; NON-RETURNABLE

ROLLWAY BEARING

Part # KM 26

BDI # 24009391

Features

Thread Size: M130 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 6.496
Outside Diameter - Millimeter: 165
Other Features: Carbon Steel

Nominal Thickness - Inch: 0.906
Nominal Thickness - Millimeter: 23

Price Inventory : Available to order
Loading Price
QTY
KM26

COMPARE

KM26

Description
KM26 BEARING LOCKNUT ; M130X2 165MM ODX21MM WD

NTN

Part # KM26

BDI # 1221461

Features

Thread Size: M130 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 6.496
Outside Diameter - Millimeter: 165
Nominal Thickness - Inch: 0.827

Nominal Thickness - Millimeter: 21

Price Inventory : Available to order
Loading Price
QTY