Features
Thread Size:
M140 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Outside Diameter - Millimeter:
180
Nominal Thickness - Inch:
0.866
Nominal Thickness - Millimeter:
22
Features
Thread Size:
M140 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Outside Diameter - Millimeter:
180
Nominal Thickness - Inch:
0.866
Nominal Thickness - Millimeter:
22
KMT 28
Description
KMT 28 BEARING LOCKNUT ; 175MM OD 164MM FACE DIA 32MM WD
Part # KMT 28
BDI # 1421653
Features
Thread Size:
M140 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
6.89
Outside Diameter - Millimeter:
175
Other Features:
Precision | Three M10 Locking Pins
Nominal Thickness - Inch:
1.26
Nominal Thickness - Millimeter:
32
Features
Thread Size:
M140 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
6.496
Outside Diameter - Millimeter:
165
Nominal Thickness - Inch:
0.866
Nominal Thickness - Millimeter:
22