KM 38

COMPARE

KM 38

Description
KM 38 BRG LOCKNUT

SKF

Part # KM 38

BDI # 1419607

Features

Thread Size: M190 X 3
Inch - Metric: Metric
Outside Diameter - Inch: 9.449
Outside Diameter - Millimeter: 240
Nominal Thickness - Inch: 1.102

Nominal Thickness - Millimeter: 28

Price Inventory : Available to order
Loading Price
QTY
KML 38

COMPARE

KML 38

Description
KML 38 BEARING METRIC LOCKNUT

TIMKEN

Part # KML38

BDI # 1362351

Features

Thread Size: M190 X 3
Inch - Metric: Metric
Outside Diameter - Inch: 7.953
Outside Diameter - Millimeter: 202
Other Features: Lower Cross Sectional Height

Nominal Thickness - Inch: 0.709
Nominal Thickness - Millimeter: 18

Price Inventory : Available to order
Loading Price
QTY
KM 38

COMPARE

KM 38

Description
KM 38 BEARING METRIC LOCKNUT

TIMKEN

Part # KM38

BDI # 1362330

Features

Thread Size: M190 X 3
Inch - Metric: Metric
Outside Diameter - Inch: 9.449
Outside Diameter - Millimeter: 240
Nominal Thickness - Inch: 1.102

Nominal Thickness - Millimeter: 28

Price Inventory : Available to order
Loading Price
QTY
KMT 38

COMPARE

KMT 38

Description
KMT 38 BRG LOCKNUT

SKF

Part # KMT 38

BDI # 1269199

Features

Thread Size: M190 X 3
Inch - Metric: Metric
Outside Diameter - Inch: 8.858
Outside Diameter - Millimeter: 225
Other Features: Precision | Three M10 Locking Pins

Nominal Thickness - Inch: 1.26
Nominal Thickness - Millimeter: 32

Price Inventory : Available to order
Loading Price
QTY
KMTA 38

COMPARE

KMTA 38

Description
KMTA 38 BRG LOCKNUT

SKF

Part # KMTA 38

BDI # 1269210

Features

Thread Size: M190 X 3
Inch - Metric: Metric
Outside Diameter - Inch: 9.449
Outside Diameter - Millimeter: 240
Other Features: Precision | Three M10 Locking Pins

Nominal Thickness - Inch: 1.26
Nominal Thickness - Millimeter: 32

Price Inventory : Available to order
Loading Price
QTY