Page 1 of 2

Next

Compare
KM 9

COMPARE

KM 9

Description
KM 9 BRG LOCKNUT ; 65MM OD 10MM NOMINAL THK

SKF

Part # KM 9

BDI # 1422109

Features

Thread Size: M45 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 2.559
Outside Diameter - Millimeter: 65
Nominal Thickness - Inch: 0.394

Nominal Thickness - Millimeter: 10

Price Inventory : In stock
Loading Price
QTY
KMTA 9

COMPARE

KMTA 9

Description
KMTA 9

SKF

Part # KMTA 9

BDI # 1421661

Features

Thread Size: M45 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 2.677
Outside Diameter - Millimeter: 68
Other Features: Precision | Three M6 Locking Pins

Nominal Thickness - Inch: 0.866
Nominal Thickness - Millimeter: 22

Price Inventory : Available to order
Loading Price
QTY
KMT 9

COMPARE

KMT 9

Description
KMT 9 BEARING LOCKNUT ; 70MM OD 22MM NOMINAL THK

SKF

Part # KMT 9

BDI # 1421370

Features

Thread Size: M45 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 2.756
Outside Diameter - Millimeter: 70
Other Features: Precision | Three M8 Locking Pins | With Two Diametrically Opposed Flats to Take Spanner

Nominal Thickness - Inch: 0.866
Nominal Thickness - Millimeter: 22

Price Inventory : Available to order
Loading Price
QTY
KMK 9

COMPARE

KMK 9

Description
KMK 9

SKF

Part # KMK 9

BDI # 1416676

Features

Thread Size: M45 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 2.559
Outside Diameter - Millimeter: 65
Other Features: High Strength Steel | Integral Locking Device | M6 Grub Screw | Pressure Plate

Nominal Thickness - Inch: 0.433
Nominal Thickness - Millimeter: 11

Price Inventory : Available to order
Loading Price
QTY
KM 9

COMPARE

KM 9

Description
KM9 BEARING LOCKNUT ; 5EA/PAK

TIMKEN

Part # KM9

BDI # 1362335

Features

Thread Size: M45 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 2.559
Outside Diameter - Millimeter: 65
Other Features: Carbon Steel

Nominal Thickness - Inch: 0.394
Nominal Thickness - Millimeter: 10

Price Inventory : Available to order
Loading Price
QTY