Page 1 of 2

Next

Compare
KM 12

COMPARE

KM 12

Description
KM 12 BEARING LOCKNUT ; 80MM OD 11MM NOMINAL THK

SKF

Part # KM 12

BDI # 1422124

Features

Thread Size: M60 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Outside Diameter - Millimeter: 80
Nominal Thickness - Inch: 0.433

Nominal Thickness - Millimeter: 11

Price Inventory : In stock
Loading Price
QTY
KMFE 12

COMPARE

KMFE 12

Description
KMFE 12 BRG LOCKNUT

SKF

Part # KMFE 12

BDI # 1303299

Features

Thread Size: M60 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Outside Diameter - Millimeter: 80
Other Features: M6 Grub Screw

Nominal Thickness - Inch: 0.551
Nominal Thickness - Millimeter: 14

Price Inventory : Available to order
Loading Price
QTY
KMT 12

COMPARE

KMT 12

Description
KMT 12 BEARING LOCKNUT ; NON-RETURNABLE 90MM OD 26MM NOMINAL THK

SKF

Part # KMT 12

BDI # 1421371

Features

Thread Size: M60 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Outside Diameter - Millimeter: 90
Other Features: Precision | Three M8 Locking Pins | With Two Diametrically Opposed Flats to Take Spanner

Nominal Thickness - Inch: 1.024
Nominal Thickness - Millimeter: 26

Price Inventory : Available to order
Loading Price
QTY
KM 12

COMPARE

KM 12

Description
KM 12 BEARING METRIC LOCKNUT

TIMKEN

Part # KM12

BDI # 1362310

Features

Thread Size: M60 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Outside Diameter - Millimeter: 80
Nominal Thickness - Inch: 0.433

Nominal Thickness - Millimeter: 11

Price Inventory : Available to order
Loading Price
QTY
KMD 12

COMPARE

KMD 12

Description
KMD 12 BEARING LOCKNUT

SKF

Part # KMD 12

BDI # 1303296

Features

Thread Size: M60 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 3.346
Outside Diameter - Millimeter: 85
Other Features: Two Part Precision Lock Nut With Axial Locking Screw

Nominal Thickness - Inch: 1.024
Nominal Thickness - Millimeter: 26

Price Inventory : Available to order
Loading Price
QTY