Page 1 of 2

Next

Compare
KM 18

COMPARE

KM 18

Description
KM 18 BRG LOCKNUT ; 120MM OD 108MM FACE DIA 16MM WD

SKF

Part # KM 18

BDI # 1419589

Features

Thread Size: M90 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Outside Diameter - Millimeter: 120
Nominal Thickness - Inch: 0.63

Nominal Thickness - Millimeter: 16

Price Inventory : In stock
Loading Price
QTY
KMFE 18

COMPARE

KMFE 18

Description
KMFE 18 BRG LOCKNUT

SKF

Part # KMFE 18

BDI # 1261799

Features

Thread Size: M90 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Outside Diameter - Millimeter: 120
Other Features: M8 Grub Screw

Nominal Thickness - Inch: 0.748
Nominal Thickness - Millimeter: 19

Price Inventory : Available to order
Loading Price
QTY
KMTA 18

COMPARE

KMTA 18

Description
KMTA 18 BRG LOCKNUT

SKF

Part # KMTA 18

BDI # 1421670

Features

Thread Size: M90 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Outside Diameter - Millimeter: 120
Other Features: Precision | Three M10 Locking Pins

Nominal Thickness - Inch: 1.26
Nominal Thickness - Millimeter: 32

Price Inventory : Available to order
Loading Price
QTY
KMK 18

COMPARE

KMK 18

Description
KMK 18 BRG LOCKNUT

SKF

Part # KMK 18

BDI # 1260280

Features

Thread Size: M90 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Outside Diameter - Millimeter: 120
Other Features: High Strength Steel | Integral Locking Device | M10 Grub Screw | Pressure Plate

Nominal Thickness - Inch: 0.709
Nominal Thickness - Millimeter: 18

Price Inventory : Available to order
Loading Price
QTY
KMT 18

COMPARE

KMT 18

Description
KMT 18 BEARING LOCKNUT

SKF

Part # KMT 18

BDI # 1421648

Features

Thread Size: M90 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 4.921
Outside Diameter - Millimeter: 125
Other Features: Precision | Three M10 Locking Pins

Nominal Thickness - Inch: 1.26
Nominal Thickness - Millimeter: 32

Price Inventory : Available to order
Loading Price
QTY