Page 1 of 9

Next

Compare
2012 X 1-7/8-KW

COMPARE

2012 X 1-7/8-KW

Description
2012 X 1-7/8-KW TL BUSHING ; 1-7/8" BORE 2-3/4" OD 1-1/4" LTB

DODGE

Part # 117095

BDI # 256137

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.75
Length Thru Bore - Millimeter: 31.75
Length Thru Bore - Inch: 1.25
Outside Diameter - Millimeter: 69.85

Bore - Millimeter: 47.625
Bore - Inch: 1.875
Other Features: Keyway on ID
Global Part Number GPN: 459975
Bushing Series: 2012

Price Inventory : In stock
Loading Price
QTY
4016H TL CHAIN CPLG FLG 1108

COMPARE

4016H TL CHAIN CPLG FLG 1108

Description
4016H TL CHAIN CPLG FLG 1108 ; BUSHED FOR 1108 TAPERLOCK

DODGE

Part # 099049

BDI # 251503

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 2.818
Length Thru Bore - Millimeter: 22.225

Length Thru Bore - Inch: 0.875
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing | Flange | Hardened Teeth | 875 RPM Without Cover
Hub Diameter - Millimeter: 50
Hub Diameter - Inch: 1.969
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
5018H TL CHAIN CPLG FLG 1610

COMPARE

5018H TL CHAIN CPLG FLG 1610

Description
5018H TL CHAIN CPLG FLG 1610 ; 2-31/32" HUB DIA

DODGE

Part # 099053

BDI # 251505

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 3.946
Length Thru Bore - Millimeter: 25.4

Length Thru Bore - Inch: 1
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing | Flange | Hardened Teeth | 800 RPM Without Cover
Hub Diameter - Millimeter: 75.4
Hub Diameter - Inch: 2.969
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
80BTL16H-2012

COMPARE

80BTL16H-2012

Description
80BTL16H-2012 ROLLER CHAIN SPROCKET

DODGE

Part # 100599

BDI # 251758

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 5.126
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 5.627
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 568327
Pitch Diameter - Millimeter: 130.2
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
JA 1 1/8

COMPARE

JA 1 1/8

Description
JA 1 1/8 SHAFT BUSHING

TB WOODS

Part # JA118

BDI # 992629

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.375
Length Thru Bore - Millimeter: 27
Length Thru Bore - Inch: 1.063
Outside Diameter - Millimeter: 34.925

Bore - Millimeter: 28.575
Bore - Inch: 1.125
Global Part Number GPN: 471089
Bushing Series: JA

Price Inventory : Available to order
Loading Price
QTY