Page 1 of 4

Next

Compare
JA 1

COMPARE

JA 1

Description
JA 1 QD BUSHING ; 1" BORE 1-3/8" OD 1-1/16" LTB

MARTIN SPROCKET & GR

Part # JA 1

BDI # 609169

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.375
Length Thru Bore - Millimeter: 27
Length Thru Bore - Inch: 1.063
Outside Diameter - Millimeter: 34.925

Bore - Millimeter: 25.4
Bore - Inch: 1
Other Features: Keyway on ID
Global Part Number GPN: 464667
Bushing Series: JA

Price Inventory : In stock
Loading Price
QTY
4016 1

COMPARE

4016 1

Description
4016 1 CHAIN COUPLING HUB ; 1" BORE 1-31/32" HUB DIA

MARTIN SPROCKET & GR

Part # 4016 1

BDI # 620382

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.81

Length Thru Bore - Millimeter: 28.575
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 50
Hub Diameter - Inch: 1.969
Coupling Type: Chain Coupling

Price Inventory : In stock
Loading Price
QTY
N 11

COMPARE

N 11

Description
N 11 BRG LOCKNUT ; 18TPI 2-31/32"OD 0.51"THK

SKF

Part # N 11

BDI # 1261286

Features

Thread Size: 2.157-18
Inch - Metric: Inch
Outside Diameter - Inch: 2.969
Outside Diameter - Millimeter: 75.413
Threads per Inch: 18

Nominal Thickness - Inch: 0.51
Nominal Thickness - Millimeter: 12.954

Price Inventory : In stock
Loading Price
QTY
L075 3/4 3/16X3/32 KW

COMPARE

L075 3/4 3/16X3/32 KW

Description
L075 3/4 3/16X3/32 KW COUPLING HUB ; 3/4" BORE 1-3/4" HUB DIA

TIMKEN LOVEJOY

Part # L075-HUB-3/4-3/16X3/32KW

BDI # 592598

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 1.75

Length Thru Bore - Millimeter: 20.828
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 44.45
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
4016 CHAIN CPLG ASSY

COMPARE

4016 CHAIN CPLG ASSY

Description
4016 CHAIN CPLG ASSY ; SIZE 40

DODGE

Part # 100490

BDI # 251658

Features

Other Features: Components May or May Not Intermix Among Brands | 16 Teeth
Coupling Type: Chain Coupling
Part Type: Chain Assembly

Price Inventory : Available to order
Loading Price
QTY