KMT 9

COMPARE

KMT 9

Description
KMT 9 BEARING LOCKNUT ; 70MM OD 22MM NOMINAL THK

SKF

Part # KMT 9

BDI # 1421370

Features

Thread Size: M45 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 2.756
Outside Diameter - Millimeter: 70
Other Features: Precision | Three M8 Locking Pins | With Two Diametrically Opposed Flats to Take Spanner

Nominal Thickness - Inch: 0.866
Nominal Thickness - Millimeter: 22

Price Inventory : Available to order
Loading Price
QTY
KMT 4

COMPARE

KMT 4

Description
KMT 4 BRG LOCKNUT ; 40MM OD 18MM NOMINAL THK

SKF

Part # KMT 4

BDI # 1421707

Features

Thread Size: M20 X 1
Inch - Metric: Metric
Outside Diameter - Inch: 1.575
Outside Diameter - Millimeter: 40
Other Features: Precision | Three M6 Locking Pins | With Two Diametrically Opposed Flats to Take Spanner

Nominal Thickness - Inch: 0.709
Nominal Thickness - Millimeter: 18

Price Inventory : Available to order
Loading Price
QTY
KMT 5

COMPARE

KMT 5

Description
KMT 5 BEARING LOCKNUT ; ACCESSORIES & HOUSING W/O BRG

SKF

Part # KMT 5

BDI # 1421708

Features

Thread Size: M25 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 1.732
Outside Diameter - Millimeter: 44
Other Features: Precision | Three M6 Locking Pins | With Two Diametrically Opposed Flats to Take Spanner

Nominal Thickness - Inch: 0.787
Nominal Thickness - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY
S1103K3

COMPARE

S1103K3

Description
S1103K3 ; LOCKING COLLAR

TIMKEN

Part # 087796143982

BDI # 17201446

Features

Split or Solid Description: One Piece Solid
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 17.983
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 2.44
Outside Diameter - Millimeter: 61.976
Bore - Millimeter: 31.75
Width - Inch: 0.708

Price Inventory : Available to order
Loading Price
QTY