2012 1 3/4
Description
2012 1 3/4 TAPERED BUSHING ; 1-3/4" BORE 2-3/4" OD 1-1/4" LTB
Part # 2012 1 3/4
BDI # 617329
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.75
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
69.85
Bore - Millimeter:
44.45
Bore - Inch:
1.75
Other Features:
Keyway on ID
Global Part Number GPN:
463956
Bushing Series:
2012
SH 1 3/8
Description
SH 1 3/8 QD BUSHING ; 1-3/8" BORE 1.871" OD 1-5/16" LTB
Part # SH 1 3/8
BDI # 611261
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.871
Length Thru Bore - Millimeter:
33.35
Length Thru Bore - Inch:
1.313
Outside Diameter - Millimeter:
47.523
Bore - Millimeter:
34.925
Bore - Inch:
1.375
Other Features:
Keyway on ID
Global Part Number GPN:
465419
Bushing Series:
SH
SK 2 7/16
Description
SK 2 7/16 QD BUSHING ; 2-7/16" BORE 2-13/16" OD 1-15/16" LTB
Part # SK 2 7/16
BDI # 611301
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.812
Length Thru Bore - Millimeter:
49.225
Length Thru Bore - Inch:
1.938
Outside Diameter - Millimeter:
71.425
Bore - Millimeter:
61.925
Bore - Inch:
2.438
Other Features:
Keyway on ID
Global Part Number GPN:
465470
Bushing Series:
SK
Features
Component:
Sleeve
Width - Millimeter:
87.325
Inch - Metric:
Inch
Material:
Thermoplastic Rubber
Outside Diameter - Inch:
7.063
Outside Diameter - Millimeter:
179.4
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type:
Elastomeric Coupling
Torque:
2875In-Lbs
Width - Inch:
3.438
P1 1 5/8
Description
P1 1 5/8 SPLIT TAPER BUSHING ; 1-5/8" BORE 1-15/16" OD 1.94" LTB
Part # 1069517
BDI # 326446
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.938
Length Thru Bore - Millimeter:
49.276
Length Thru Bore - Inch:
1.94
Outside Diameter - Millimeter:
49.225
Bore - Millimeter:
41.275
Bore - Inch:
1.625
Global Part Number GPN:
458957
Bushing Series:
P1