50BTB25
Description
50BTB25 ROLLER CHAIN SPROCKET ; 5/8" P 25T BORE FOR 2012 BUSHING
Part # 50BTB25
BDI # 621914
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.987
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.323
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32140
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Bushed
35BS13 5/8
Description
35BS13 5/8 ROLLER CHAIN SPROCKET ; 3/8" P 13T 5/8" BORE
Part # 35BS13 5/8
BDI # 618647
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
1.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.746
Other Features:
With 2 Set Screw
Global Part Number GPN:
32349
Pitch Diameter - Millimeter:
39.8
Mounting Method:
Finished Bore
40BTB15
Description
40BTB15 ROLLER CHAIN SPROCKET ; 1/2" 15T BORE FOR 1008 BUSHING
Part # 40BTB15
BDI # 620112
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.405
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.652
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32044
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Bushed
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.81
Length Thru Bore - Millimeter:
22.225
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing | Hardened Teeth
Hub Diameter - Millimeter:
50
Hub Diameter - Inch:
1.969
Coupling Type:
Chain Coupling
60BTB14
Description
60BTB14 ROLLER CHAIN SPROCKET ; 3/4" P 14T BORE FOR 1210 BUSHING
Part # 60BTB14
BDI # 623401
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32170
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Bushed