B-24-SLEEVE NYLON-B3R SERIES
Description
B-24-SLEEVE NYLON-B3R SERIES
Part # B-24-SLEEVE-NYLON-B3R SERIES
BDI # 21588785
Features
Component:
Sleeve Assembly
Width - Millimeter:
55.88
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
2.05
Outside Diameter - Millimeter:
52.07
Other Features:
Dentex
Coupling Type:
Gear Coupling
Torque:
354In-Lbs
Width - Inch:
2.2
Features
Component:
Sleeve
Width - Millimeter:
63.5
Inch - Metric:
Inch
Material:
Neoprene
Outside Diameter - Inch:
5.063
Outside Diameter - Millimeter:
128.6
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type:
Elastomeric Coupling
Torque:
1135In-Lbs
Width - Inch:
2.5
C295/C2955 COLLAR WITH HARDWARE
Description
C295/C2955 COLLAR WITH HARDWARE ; JAW COUPLING 9.62IN OD STEEL
Part # C295/2955-COLLAR-W/HDW
BDI # 595144
Features
Component:
Collar
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.62
Outside Diameter - Millimeter:
244.348
Other Features:
Components may or may not inter-mix among brands - With Hardware
Coupling Type:
Jaw Coupling
Torque:
NBR 18900 | Hytrel/Bronze 37800In-Lbs
Width - Inch:
0
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
13.487
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.5
Outside Diameter - Millimeter:
38.1
Bore - Millimeter:
22.225
Width - Inch:
0.531
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
17.069
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.125
Outside Diameter - Millimeter:
53.975
Bore - Millimeter:
34.925
Width - Inch:
0.672