C295/C2955 COLLAR WITH HARDWARE
Description
C295/C2955 COLLAR WITH HARDWARE ; JAW COUPLING 9.62IN OD STEEL
Part # C295/2955-COLLAR-W/HDW
BDI # 595144
Features
Component:
Collar
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.62
Outside Diameter - Millimeter:
244.348
Other Features:
Components may or may not inter-mix among brands - With Hardware
Coupling Type:
Jaw Coupling
Torque:
NBR 18900 | Hytrel/Bronze 37800In-Lbs
Width - Inch:
0
FX 1.5E SLEEVE W/SEAL
Description
FX 1.5E COUPLING SLEEVE W/SEAL
Part # FX-1.5E-SLEEVE-W/SEAL
BDI # 23187234
Features
Component:
Sleeve Assembly
Width - Millimeter:
101.854
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Other Features:
HercuFlex | Flanged | 5500RPM Unbalance Speed | Exposed Bolt | With Seal
Coupling Type:
Gear Coupling
Torque:
26100In-Lbs
Width - Inch:
4.01
Features
Component:
Sleeve
Width - Millimeter:
63.5
Inch - Metric:
Inch
Material:
Neoprene
Outside Diameter - Inch:
5.063
Outside Diameter - Millimeter:
128.6
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type:
Elastomeric Coupling
Torque:
1135In-Lbs
Width - Inch:
2.5
B38 NYLON SLEEVE
Description
B-38-SLEEVE-NYLON-B SERIES
Part # B-38-SLEEVE-NYLON-B SERIES
BDI # 21536371
Features
Component:
Sleeve Assembly
Width - Millimeter:
84.074
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
3.27
Outside Diameter - Millimeter:
83.058
Other Features:
Dentex
Coupling Type:
Gear Coupling
Torque:
1416In-Lbs
Width - Inch:
3.31
B-24-SLEEVE NYLON-B3R SERIES
Description
B-24-SLEEVE-NYLON-B3R SERIES
Part # B-24-SLEEVE-NYLON-B3R SERIES
BDI # 21588785
Features
Component:
Sleeve Assembly
Width - Millimeter:
55.88
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
2.05
Outside Diameter - Millimeter:
52.07
Other Features:
Dentex
Coupling Type:
Gear Coupling
Torque:
354In-Lbs
Width - Inch:
2.2