Features
Component:
Sleeve
Width - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic Rubber
Outside Diameter - Inch:
1.875
Outside Diameter - Millimeter:
47.625
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type:
Elastomeric Coupling
Torque:
60In-Lbs
Width - Inch:
1
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
24.003
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.937
Outside Diameter - Millimeter:
100
Bore - Millimeter:
50.8
Width - Inch:
0.945
1020WA FLEX ELEMENT ONLY
Description
1020WA FLEX ELEMENT ONLY ; 328951
Part # 4700003
BDI # 18104618
Features
Component:
Element
Width - Millimeter:
26.162
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Elastomeric Coupling
Torque:
540In-Lbs
Width - Inch:
1.03
30RN31/35 SPACR HUB C-0.965 WRAPFLEX
Description
30RN31/35 SPACR HUB C-0.965 WRAPFLEX ; 3700069 W/FASTENER
Part # 4500106
BDI # 24118538
Features
Component:
Spacer Hub
Width - Millimeter:
24.511
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.96
Outside Diameter - Millimeter:
125.984
Coupling Type:
Elastomeric Coupling
Torque:
4600In-Lbs
Width - Inch:
0.965
Features
Component:
Sleeve
Width - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Neoprene
Outside Diameter - Inch:
1.875
Outside Diameter - Millimeter:
47.625
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type:
Elastomeric Coupling
Torque:
60In-Lbs
Width - Inch:
1