Page 1 of 10

Next

Compare
6020TBF

COMPARE

6020TBF

Description
6020TBF COUPLING HUB ; 3-7/8" HUB DIA HUB SHAFT

MARTIN SPROCKET & GR

Part # 6020TBF

BDI # 623722

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.188

Length Thru Bore - Millimeter: 31.75
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing | Hardened Teeth
Hub Diameter - Millimeter: 98.425
Hub Diameter - Inch: 3.875
Coupling Type: Chain Coupling

Price Inventory : In stock
Loading Price
QTY
4JEM

COMPARE

4JEM

Description
4JEM QUADRA-FLEX SLEEVE ; 2-5/16" OD THERMOPLASTIC RUBBER

MARTIN SPROCKET & GR

Part # 4JEM

BDI # 619413

Features

Component: Sleeve
Width - Millimeter: 31.75
Inch - Metric: Inch
Material: Thermoplastic Rubber
Outside Diameter - Inch: 2.313

Outside Diameter - Millimeter: 58.75
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 120In-Lbs
Width - Inch: 1.25

Price Inventory : In stock
Loading Price
QTY
2 3/16 SOLID IRON COLLAR

COMPARE

2 3/16 SOLID IRON COLLAR

Description
2 3/16 SOLID IRON COLLAR

DODGE

Part # 010024

BDI # 239394

Features

Split or Solid Description: One Piece Solid
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 34.925
Inch - Metric: Inch

Material: Iron
Outside Diameter - Inch: 3.75
Outside Diameter - Millimeter: 95.25
Bore - Millimeter: 55.575
Width - Inch: 1.375

Price Inventory : Available to order
Loading Price
QTY
4E EPDM

COMPARE

4E EPDM

Description
4E EPDM SF COUPLING SLEEVE

TB WOODS

Part # 4

BDI # 988333

Features

Component: Sleeve
Width - Millimeter: 31.75
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 2.313

Outside Diameter - Millimeter: 58.75
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 120In-Lbs
Width - Inch: 1.25

Price Inventory : Available to order
Loading Price
QTY
FB5012 X 1

COMPARE

FB5012 X 1

Description
FB5012 X 1 CHAIN CPLG FLG

DODGE

Part # 099135

BDI # 251548

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 2.75
Length Thru Bore - Millimeter: 31.75

Length Thru Bore - Inch: 1.25
Other Features: Components May or May Not Intermix Among Brands | Flange | Hardened Teeth
Hub Diameter - Millimeter: 44.45
Hub Diameter - Inch: 1.75
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY