Features
Inch - Metric:
Inch
Length - Millimeter:
110.338
Other Features:
Deep Drawn Steel Strip | With Steel Wire
Length - Inch:
4.344
Width - Millimeter:
34.925
Width - Inch:
1.375
1050WA FLEX ELEMENT ONLY
Description
1050WA FLEX ELEMENT ONLY ; 328969
Part # 4700009
BDI # 18105269
Features
Component:
Element
Width - Millimeter:
35.052
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Elastomeric Coupling
Torque:
1890In-Lbs
Width - Inch:
1.38
1050WA FLEX ELEMENT ASSY
Description
1050WA FLEX ELEMENT ASSY ; 711197 ELASTOMERIC CPLG
Part # 4700042
BDI # 18105268
Features
Component:
Element Assembly
Width - Millimeter:
35.052
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Components May or May Not Intermix Among Brands | Includes 2 Clamp Ring and Fasteners
Coupling Type:
Elastomeric Coupling
Torque:
1890In-Lbs
Width - Inch:
1.38
5R31/35 HUB C=1.406 WRAPFLEX 3700052
Description
5R31/35 HUB C=1.406 WRAPFLEX ; 3700052 W/FASTENER
Part # 4500089
BDI # 22091185
Features
Component:
Spacer Hub
Width - Millimeter:
35.712
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.39
Outside Diameter - Millimeter:
86.106
Coupling Type:
Elastomeric Coupling
Torque:
550In-Lbs
Width - Inch:
1.406
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
34.925
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
3.375
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
49.225
Width - Inch:
1.375