PHE 1120TGVCOVER

COMPARE

PHE 1120TGVCOVER

Description
PHE 1120TGVCOVER GRID COUPLING COVER ; NON-RETURNABLE

SKF

Part # PHE 1120TGVCOVER

BDI # 1281909

Features

Component: Vertical Split Cover
Width - Millimeter: 286
Inch - Metric: Metric
Material: Aluminum
Outside Diameter - Inch: 12.559

Outside Diameter - Millimeter: 319
Other Features: Components May or May Not Intermix Among Brands | 60MM To 136MM Bore Range | 2700 RPM Speed
Coupling Type: Grid Coupling
Width - Inch: 11.26

Price Inventory : Available to order
Loading Price
QTY
FLA 4.5E SLEEVE

COMPARE

FLA 4.5E SLEEVE

Description
FLA 4.5E SLEEVE ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # FLA-4.5E-SLEEVE

BDI # 598497

Features

Component: Sleeve Assembly
Width - Millimeter: 289.052
Inch - Metric: Inch
Material: AISI 4140 Steel
Outside Diameter - Inch: 13.63

Outside Diameter - Millimeter: 346.202
Other Features: Double Engagement | Flanged | 4770RPM Unbalanced Speed | Exposed Bolt
Coupling Type: Gear Coupling
Torque: 393800In-Lbs
Width - Inch: 11.38

Price Inventory : Available to order
Loading Price
QTY
PS160 X 11 3/8

COMPARE

PS160 X 11 3/8

Description
PS160 X 11 3/8 CTR ASSY ; POR SPACER CENTER ASSY

DODGE

Part # 010593

BDI # 239704

Features

Component: Spacer Assembly
Width - Millimeter: 288.925
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 16.625

Outside Diameter - Millimeter: 422.275
Other Features: Components May or May Not Intermix Among Brands | Split Element
Coupling Type: Elastomeric Coupling
Torque: 37800In-Lbs
Width - Inch: 11.375

Price Inventory : Available to order
Loading Price
QTY