Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
73.025
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
12.125
Outside Diameter - Millimeter:
307.975
Bore - Millimeter:
203.2
Width - Inch:
2.875
30R31 SP HUB C 2.966 W/HARDWARE WRAPFLEX
Description
30R31 SP HUB C 2.966 W/HARDWARE WRAPFLEX
Part # 4500109
BDI # 18483679
Features
Component:
Spacer Hub
Width - Millimeter:
75.336
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.96
Outside Diameter - Millimeter:
125.984
Coupling Type:
Elastomeric Coupling
Torque:
4600In-Lbs
Width - Inch:
2.966
SIZE 60 CHAIN CPLG COVER ASSY
Description
SIZE 60 CHAIN CPLG COVER ASSY ; ALUMINUM 6-3/8" OD 2.94" WID
Part # 099028
BDI # 251500
Features
Component:
Cover
Width - Millimeter:
74.676
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
6.375
Outside Diameter - Millimeter:
161.925
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Chain Coupling
Width - Inch:
2.94
1025GL20-1 AND 2 SLEEVE
Description
1025GL20-1 AND 2 SLEEVE ; 729505 GEAR COUPLING 8-3/8IN OD STEEL
Part # 4400064
BDI # 18104573
Features
Component:
Sleeve Assembly
Width - Millimeter:
71.628
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.375
Outside Diameter - Millimeter:
212.725
Other Features:
Components May or May Not Intermix Among Brands | Flanged | 1 - Moderate Slide Capacity | 2 - Greatest Slide Capacity
Coupling Type:
Gear Coupling
Torque:
66150In-Lbs
Width - Inch:
2.82
1025G20/52 SLEEVE
Description
1025G20/52 SLEEVE ; 744993 8-3/8" OD GEAR COUPLING STEEL
Part # 4400166
BDI # 18104552
Features
Component:
Sleeve Assembly
Width - Millimeter:
71.628
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.375
Outside Diameter - Millimeter:
212.725
Other Features:
Components May or May Not Intermix Among Brands | Flanged
Coupling Type:
Gear Coupling
Torque:
66150In-Lbs
Width - Inch:
2.82