SIZE 60 CHAIN CPLG COVER ASSY
Description
SIZE 60 CHAIN CPLG COVER ASSY ; ALUMINUM 6-3/8" OD 2.94" WID
Part # 099028
BDI # 251500
Features
Component:
Cover
Width - Millimeter:
74.676
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
6.375
Outside Diameter - Millimeter:
161.925
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Chain Coupling
Width - Inch:
2.94
30R31 SP HUB C 2.966 W/HARDWARE WRAPFLEX
Description
30R31 SP HUB C 2.966 W/HARDWARE WRAPFLEX
Part # 4500109
BDI # 18483679
Features
Component:
Spacer Hub
Width - Millimeter:
75.336
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.96
Outside Diameter - Millimeter:
125.984
Coupling Type:
Elastomeric Coupling
Torque:
4600In-Lbs
Width - Inch:
2.966
Features
Component:
Cover
Width - Millimeter:
75
Inch - Metric:
Metric
Material:
Die-Cast Aluminum
Outside Diameter - Inch:
2.953
Outside Diameter - Millimeter:
75
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Chain Coupling
Width - Inch:
2.953
Features
Component:
Cover
Width - Millimeter:
75
Inch - Metric:
Metric
Material:
Die-Cast Aluminum
Outside Diameter - Inch:
3.307
Outside Diameter - Millimeter:
84
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Chain Coupling
Width - Inch:
2.953