3F EB SLEEVE
Description
3F EB SLEEVE ; 9-7/16" OD STEEL FOR GEAR COUPLING
Part # 1960335
BDI # 315651
Features
Component:
Sleeve Assembly
Width - Millimeter:
92.862
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.438
Outside Diameter - Millimeter:
239.725
Other Features:
Components should not be inter-mixed among brands - Flanged | Fasts | Full Flex Coupling | Exposed Bolt
Coupling Type:
Gear Coupling
Torque:
101000In-Lbs
Width - Inch:
3.656
PHE 1060TGHCOVER
Description
PHE 1060TGHCOVER GRID COUPLING COVER ; NON-RETURNABLE
Part # PHE 1060TGHCOVER
BDI # 1281887
Features
Component:
Horizontal Split Cover
Width - Millimeter:
92
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
5.906
Outside Diameter - Millimeter:
150
Other Features:
Components May or May Not Intermix Among Brands | 19MM To 57MM Bore Range | 6000 RPM Speed
Coupling Type:
Grid Coupling
Width - Inch:
3.622
30R31/35 HUB C=3.633 WRAPFLEX 3701332
Description
30R31/35 HUB C=3.633 WRAPFLEX 3701332 ; W/FASTENER
Part # 4301000
BDI # 22777079
Features
Component:
Spacer Hub
Width - Millimeter:
92.278
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.96
Outside Diameter - Millimeter:
125.984
Coupling Type:
Elastomeric Coupling
Torque:
4600In-Lbs
Width - Inch:
3.633
Features
Component:
Sleeve Assembly
Width - Millimeter:
92.862
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.438
Outside Diameter - Millimeter:
239.725
Other Features:
Components should not be inter-mixed among brands - Flanged | Fasts | Full Flex Coupling | Shrouded Bolt
Coupling Type:
Gear Coupling
Torque:
101000In-Lbs
Width - Inch:
3.656
QF25SPBODYX3-5/8
Description
QF25SPBODYX3-5/8 SPACER BODY ; NON-RETURNABLE
Part # QF25SPBODYX3-5/8
BDI # 21960695
Features
Component:
Spacer Assembly
Width - Millimeter:
92.075
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.19
Outside Diameter - Millimeter:
81.026
Other Features:
Components May or May Not Inter-Mix Among Brands | Single Ended Body
Coupling Type:
Jaw Coupling
Torque:
Red 3426 | White 6461 | Blue 6461In-Lbs
Width - Inch:
3.625