Features
Component:
Horizontal Split Cover
Width - Millimeter:
96.774
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
6.37
Outside Diameter - Millimeter:
161.8
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Grid Coupling
Width - Inch:
3.81
PHE 1020TGVCOVER
Description
PHE 1020TGVCOVER GRID COUPLING COVER ; NON-RETURNABLE
Part # PHE 1020TGVCOVER
BDI # 1281899
Features
Component:
Vertical Split Cover
Width - Millimeter:
96
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
4.37
Outside Diameter - Millimeter:
111
Other Features:
Components May or May Not Intermix Among Brands | 12MM To 30MM Bore Range | 6000 RPM Speed
Coupling Type:
Grid Coupling
Width - Inch:
3.78
PHE 1030TGVCOVER
Description
PHE 1030TGVCOVER GRID COUPLING COVER ; NON-RETURNABLE
Part # PHE 1030TGVCOVER
BDI # 1281900
Features
Component:
Vertical Split Cover
Width - Millimeter:
96
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
4.764
Outside Diameter - Millimeter:
121
Other Features:
Components May or May Not Intermix Among Brands | 12MM To 36MM Bore Range | 6000 RPM Speed
Coupling Type:
Grid Coupling
Width - Inch:
3.78
RAPTOR ES5 FULL SPACER ELEMENT
Description
RAPTOR ES5 FULL SPACER ELEMENT
Part # 017067
BDI # 20494211
Features
Component:
Spacer Element
Width - Millimeter:
96.774
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
5.38
Outside Diameter - Millimeter:
136.652
Other Features:
Components May or May Not Intermix Among Brands | Split | 5.51 Inch Maximum Distance Between Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
926In-Lbs
Width - Inch:
3.81
V130 CLOSE CPLG ELEMENT VIVA 7392654
Description
V130 CLOSE CPLG ELEMENT VIVA ; 7392654
Part # 9650276
BDI # 18146362
Features
Component:
Element
Width - Millimeter:
97
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
5.118
Outside Diameter - Millimeter:
130
Other Features:
Components May or May Not Intermix Among Brands | Close Coupled | Maximum Shaft Distance 55
Coupling Type:
Elastomeric Coupling
Torque:
164Nm
Width - Inch:
3.819