Features
Split or Solid Description:
One Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
114.3
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
12
Outside Diameter - Millimeter:
304.8
Bore - Millimeter:
177.8
Width - Inch:
4.5
QF15SPBODYX4-1/2
Description
QF15SPBODYX4-1/2 ; COUPLING BODY
Part # QF15SPBODYX4-1/2
BDI # 21959299
Features
Component:
Spacer Assembly
Width - Millimeter:
114.3
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.31
Outside Diameter - Millimeter:
58.674
Other Features:
Components May or May Not Inter-Mix Among Brands | Single Ended Body
Coupling Type:
Jaw Coupling
Torque:
Red 1059 | White 2075 | Blue 2075In-Lbs
Width - Inch:
4.5
PS120 X 4 1/2
Description
PS120 X 4 1/2 CTR ASSY ; POR SPACER CENTER ASSY
Part # 011581
BDI # 239859
Features
Component:
Spacer Assembly
Width - Millimeter:
114.3
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
12.375
Outside Diameter - Millimeter:
314.325
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
12605In-Lbs
Width - Inch:
4.5
PS70 X 4 1/2
Description
PS70 4 1/2 SPCR CTR ASSY ; POR SPACER CENTER ASSY
Part # 011584
BDI # 239862
Features
Component:
Spacer Assembly
Width - Millimeter:
114.3
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
7.375
Outside Diameter - Millimeter:
187.325
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
2200In-Lbs
Width - Inch:
4.5
Features
Component:
Spacer Assembly
Width - Millimeter:
114.3
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
6.5
Outside Diameter - Millimeter:
165.1
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
1800In-Lbs
Width - Inch:
4.5