Features
Component:
Sleeve Assembly
Width - Millimeter:
163.576
Inch - Metric:
Inch
Material:
AISI 4140 Steel
Outside Diameter - Inch:
8.38
Outside Diameter - Millimeter:
212.852
Other Features:
Double Engagement | Flanged | 7900RPM Unbalanced Speed | Exposed Bolt
Coupling Type:
Gear Coupling
Torque:
69300In-Lbs
Width - Inch:
6.44
PS140 X 6 7/16
Description
PS140 X 6 7/16 CTR ASSY ; POR SPACER CENTER ASSY
Part # 010539
BDI # 239667
Features
Component:
Spacer Assembly
Width - Millimeter:
163.525
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
14.13
Outside Diameter - Millimeter:
358.902
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
27590In-Lbs
Width - Inch:
6.438
Features
Component:
Horizontal Split Cover
Width - Millimeter:
163.068
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
10.63
Outside Diameter - Millimeter:
270
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Grid Coupling
Width - Inch:
6.42