Features
Component:
Sleeve Assembly
Width - Millimeter:
247.65
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
HercuFlex | Flanged | 3000RPM Unbalance Speed | Exposed Bolt | With Seal
Coupling Type:
Gear Coupling
Torque:
311540In-Lbs
Width - Inch:
9.75
PHE 1110TGVCOVER
Description
PHE 1110TGVCOVER GRID COUPLING COVER ; NON-RETURNABLE
Part # PHE 1110TGVCOVER
BDI # 1281908
Features
Component:
Vertical Split Cover
Width - Millimeter:
248
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
11.26
Outside Diameter - Millimeter:
286
Other Features:
Components May or May Not Intermix Among Brands | 41MM To 117MM Bore Range | 3000 RPM Speed
Coupling Type:
Grid Coupling
Width - Inch:
9.764
F 4E SLEEVE WITH O-RING
Description
F 4E SLEEVE WITH O-RING ; 4IN BORE 4.750IN LG THRU BORE
Part # F-4E-SLEEVE-W/O-RING
BDI # 597489
Features
Component:
Sleeve Assembly
Width - Millimeter:
247.65
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
Double Engagement | Flanged | With Vari Crown Tooth | 3000RPM Unbalanced Speed | Exposed Bolt | With O-Ring
Coupling Type:
Gear Coupling
Torque:
220500In-Lbs
Width - Inch:
9.75
F 4S SLEEVE WITH O-RING
Description
F 4S SLEEVE WITH O-RING ; SIER BATH F TYPE STD
Part # F-4S-SLEEVE-W/O-RING
BDI # 597574
Features
Component:
Sleeve Assembly
Width - Millimeter:
247.65
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
Double Engagement | Flanged | With Vari Crown Tooth | 3000RPM Unbalanced Speed | Shrouded Bolt | With O-Ring
Coupling Type:
Gear Coupling
Torque:
220500In-Lbs
Width - Inch:
9.75
FA 4E SLEEVE WITH SEAL
Description
FA 4E SLEEVE WITH SEAL ; SIER BATH FA SERIES
Part # FA-4E-SLEEVE-W/SEAL
BDI # 597671
Features
Component:
Sleeve Assembly
Width - Millimeter:
247.65
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
Double Engagement | Flanged | 3000RPM Unbalanced Speed | Exposed Bolt | With Molded Seal
Coupling Type:
Gear Coupling
Torque:
263400In-Lbs
Width - Inch:
9.75