612 D1-7/16IN 1KW PA 612-605043

COMPARE

612 D1-7/16IN 1KW PA 612-605043

Description
612 D1-7/16IN 1KW PA 612-605043 ; POR NON-RETURNABLE SPLIT COLLAR

REXNORD

Part # 612 D1-7/16IN 1KW PA 612-605043

BDI # 24109193

Features

Split or Solid Description: Two Piece Split Recessed Screw
Bore Threaded: No
Component: Shaft Collars
Width - Millimeter: 18.034
Inch - Metric: Inch

Material: Polyamide
Outside Diameter - Inch: 2.5
Outside Diameter - Millimeter: 63.5
Bore - Millimeter: 36.525
Other Features: Stainless Steel Hardware

Price Inventory : Available to order
Loading Price
QTY
612-655132

COMPARE

612-655132

Description
612 D1-1/2IN 1KW PA 612-655132 ; POR SPLIT COLLAR

REXNORD

Part # 1501319

BDI # 19435567

Features

Split or Solid Description: Two Piece Split Recessed Screw
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 18.034
Inch - Metric: Inch

Material: Polyamide
Outside Diameter - Inch: 2.5
Outside Diameter - Millimeter: 63.5
Bore - Millimeter: 38.1
Other Features: Stainless Steel Hardware

Price Inventory : Available to order
Loading Price
QTY