1020WA FLEX ELEMENT ASSY
Description
1020WA FLEX ELEMENT ASSY ; 711194 ELASTOMERIC CPLG
Part # 4700039
BDI # 18104617
Features
Component:
Element Assembly
Width - Millimeter:
26.162
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Components May or May Not Intermix Among Brands | Includes 2 Clamp Ring and Fasteners
Coupling Type:
Elastomeric Coupling
Torque:
540In-Lbs
Width - Inch:
1.03
1020WA FLEX ELEMENT ONLY
Description
1020WA FLEX ELEMENT ONLY ; 328951
Part # 4700003
BDI # 18104618
Features
Component:
Element
Width - Millimeter:
26.162
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Elastomeric Coupling
Torque:
540In-Lbs
Width - Inch:
1.03