1060WA FLEX ELEMENT ONLY
Description
1060WA FLEX ELEMENT ONLY ; 328975 ELASTOMERIC TYPE RUBBER
Part # 4700011
BDI # 18105305
Features
Component:
Element
Width - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Elastomeric Coupling
Torque:
2700In-Lbs
Width - Inch:
1.5
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
4.25
Outside Diameter - Millimeter:
107.95
Bore - Millimeter:
61.925
Width - Inch:
1.5
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
4.25
Outside Diameter - Millimeter:
107.95
Bore - Millimeter:
63.5
Width - Inch:
1.5
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
4.75
Outside Diameter - Millimeter:
120.65
Bore - Millimeter:
68.275
Width - Inch:
1.5