Page 1 of 12

Next

Compare
6020F TL CHAIN CPLG FLG 2012

COMPARE

6020F TL CHAIN CPLG FLG 2012

Description
6020F TL CHAIN CPLG FLG 2012 ; 3-7/8" HUB DIA HUB SHAFT

DODGE

Part # 099054

BDI # 251506

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 5.176
Length Thru Bore - Millimeter: 31.75

Length Thru Bore - Inch: 1.25
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing | Flange | Hardened Teeth | 675 RPM Without Cover
Hub Diameter - Millimeter: 98.425
Hub Diameter - Inch: 3.875
Coupling Type: Chain Coupling

Price Inventory : In stock
Loading Price
QTY
1 1/2F EB SLEEVE

COMPARE

1 1/2F EB SLEEVE

Description
1 1/2F EB SLEEVE ASSEMBLY ; 6" OD STEEL

KOP-FLEX COUPLINGS

Part # 1960657

BDI # 315470

Features

Component: Sleeve Assembly
Width - Millimeter: 50.8
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6

Outside Diameter - Millimeter: 152.4
Other Features: Components should not be inter-mixed among brands - Flanged | Fasts | Full Flex Coupling | Exposed Bolt
Coupling Type: Gear Coupling
Torque: 17000In-Lbs
Width - Inch: 2

Price Inventory : In stock
Loading Price
QTY
6020 1 15/16

COMPARE

6020 1 15/16

Description
6020 1 15/16 CHAIN COUPLING HUB ; 1-15/16" BORE 3-7/8" HUB DIA

MARTIN SPROCKET & GR

Part # 6020 1 15/16

BDI # 623713

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.188

Length Thru Bore - Millimeter: 50.8
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 98.425
Hub Diameter - Inch: 3.875
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
FB6020 X 1 1/4

COMPARE

FB6020 X 1 1/4

Description
FB6020 X 1 1/4 CHAIN CPLG FLG ; 1-1/4" BORE 3-7/8" HUB

DODGE

Part # 099210

BDI # 251589

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 5.176
Length Thru Bore - Millimeter: 50.8

Length Thru Bore - Inch: 2
Other Features: Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 675 RPM Without Cover
Hub Diameter - Millimeter: 98.425
Hub Diameter - Inch: 3.875
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
4012AL COV

COMPARE

4012AL COV

Description
4012AL COV COUPLING COVER ; ALUMINUM

MARTIN SPROCKET & GR

Part # 4012AL COV

BDI # 21982169

Features

Component: Cover
Width - Millimeter: 50.8
Inch - Metric: Inch
Material: Aluminum
Outside Diameter - Inch: 4

Outside Diameter - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Chain Coupling
Width - Inch: 2

Price Inventory : Available to order
Loading Price
QTY