Features
Split or Solid Description:
One Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
65.1
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
6.875
Outside Diameter - Millimeter:
174.625
Bore - Millimeter:
87.325
Width - Inch:
2.563
Features
Component:
Element
Width - Millimeter:
65.1
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
5.25
Outside Diameter - Millimeter:
133.35
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Elastomeric Coupling
Torque:
649In-Lbs
Width - Inch:
2.563
QF25SPBODYX2-9/16
Description
QF25SPBODYX2-9/16 ; COUPLING BODY
Part # QF25SPBODYX2-9/16
BDI # 21960709
Features
Component:
Spacer Assembly
Width - Millimeter:
65.1
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.19
Outside Diameter - Millimeter:
81.026
Other Features:
Components May or May Not Inter-Mix Among Brands | Single Ended Body
Coupling Type:
Jaw Coupling
Torque:
Red 3426 | White 6461 | Blue 6461In-Lbs
Width - Inch:
2.563