2 1/2H SB SLEEVE

COMPARE

2 1/2H SB SLEEVE

Description
2 1/2H SB SLEEVE ; POR 8-3/8" OD STEEL

KOP-FLEX COUPLINGS

Part # 1959196

BDI # 314587

Features

Component: Sleeve Assembly
Width - Millimeter: 68.275
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.375

Outside Diameter - Millimeter: 212.725
Other Features: Components should not be inter-mixed among brands - Flanged | Series H | Full Flex Coupling | Shrouded Bolt
Coupling Type: Gear Coupling
Torque: 56700In-Lbs
Width - Inch: 2.688

Price Inventory : In stock
Loading Price
QTY
E6

COMPARE

E6

Description
E6 COUPLING ELEMENT ; 6" OD ELASTOMERIC TYPE RUBBER

MARTIN SPROCKET & GR

Part # E6

BDI # 608617

Features

Component: Element
Width - Millimeter: 68.275
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 6.5

Outside Diameter - Millimeter: 165.1
Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Elastomeric Coupling
Torque: 1134In-Lbs
Width - Inch: 2.688

Price Inventory : Available to order
Loading Price
QTY
2 1/2H EB SSLEEVE

COMPARE

2 1/2H EB SSLEEVE

Description
2 1/2H EB SSLEEVE ; POR SERIES H NON RETURNABLE

KOP-FLEX COUPLINGS

Part # 2294460

BDI # 314550

Features

Component: Sleeve Assembly
Width - Millimeter: 68.275
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.375

Outside Diameter - Millimeter: 212.725
Other Features: Components should not be inter-mixed among brands - Flanged | Series H | Full Flex Coupling | Exposed Bolt
Coupling Type: Gear Coupling
Torque: 56700In-Lbs
Width - Inch: 2.688

Price Inventory : Available to order
Loading Price
QTY
2 1/2H EB SLEEVE

COMPARE

2 1/2H EB SLEEVE

Description
2 1/2H EB SLEEVE ; 8-3/8" OD STEEL

KOP-FLEX COUPLINGS

Part # 1959071

BDI # 314547

Features

Component: Sleeve Assembly
Width - Millimeter: 68.275
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.375

Outside Diameter - Millimeter: 212.725
Other Features: Components should not be inter-mixed among brands - Flanged | Series H | Full Flex Coupling | Exposed Bolt
Coupling Type: Gear Coupling
Torque: 56700In-Lbs
Width - Inch: 2.688

Price Inventory : Available to order
Loading Price
QTY