E8

COMPARE

E8

Description
E8 COUPLING ELEMENT ; 8.375" OD RUBBER

MARTIN SPROCKET & GR

Part # E8

BDI # 608675

Features

Component: Element
Width - Millimeter: 84.15
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 8.375

Outside Diameter - Millimeter: 212.725
Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Elastomeric Coupling
Torque: 2950In-Lbs
Width - Inch: 3.313

Price Inventory : Available to order
Loading Price
QTY
4 7/16 SPLIT IRON COLLAR

COMPARE

4 7/16 SPLIT IRON COLLAR

Description
4 7/16 SPLIT IRON COLLAR

DODGE

Part # 010117

BDI # 239433

Features

Split or Solid Description: One Piece Split
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 84.15
Inch - Metric: Inch

Material: Iron
Outside Diameter - Inch: 8.125
Outside Diameter - Millimeter: 206.375
Bore - Millimeter: 112.725
Width - Inch: 3.313

Price Inventory : Available to order
Loading Price
QTY
DGF 3.0 EB

COMPARE

DGF 3.0 EB

Description
DGF 3.0 SLEEVE EB ; POR DGF 3.0 SLEEVE EB

DODGE

Part # 013127

BDI # 240233

Features

Component: Sleeve Assembly
Width - Millimeter: 84.15
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.438

Outside Diameter - Millimeter: 239.725
Other Features: Components May or May Not Intermix Among Brands | Flanged | Exposed Bolt
Coupling Type: Gear Coupling
Torque: 94500In-Lbs
Width - Inch: 3.313

Price Inventory : Available to order
Loading Price
QTY