DGF 4.5 EB
Description
DGF 4.5 EB COUPLING SLEEVE ASSY ; 13-5/8" OD GEAR COUPLING STEEL
Part # 013139
BDI # 240245
Features
Component:
Sleeve Assembly
Width - Millimeter:
122.25
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.625
Outside Diameter - Millimeter:
346.075
Other Features:
Components May or May Not Intermix Among Brands | Flanged | Exposed Bolt
Coupling Type:
Gear Coupling
Torque:
302500In-Lbs
Width - Inch:
4.813
2-1/2 EB SPR500
Description
2-1/2 EB SPR500 GEAR COUPLING ; NON-RETURNABLE
Part # 1959824
BDI # 314511
Features
Component:
Spacer
Width - Millimeter:
122.25
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.375
Outside Diameter - Millimeter:
212.725
Other Features:
Components may or may not inter-mix among brands - Spacer Coupling
Coupling Type:
Gear Coupling
Torque:
56700In-Lbs
Width - Inch:
4.813