13E EPDM 2PC ELEMENT WITH RING

COMPARE

13E EPDM 2PC ELEMENT WITH RING

Description
13E EPDM 2PC ELEMENT WITH RING

TIMKEN LOVEJOY

Part # 13E-SLEEVE

BDI # 594235

Features

Component: Sleeve
Width - Millimeter: 139.7
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 11.188

Outside Diameter - Millimeter: 284.175
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 11350In-Lbs
Width - Inch: 5.5

Price Inventory : Available to order
Loading Price
QTY
13N SLEEVE 2PC WITH RING

COMPARE

13N SLEEVE 2PC WITH RING

Description
13N SLEEVE 2PC WITH RING

TIMKEN LOVEJOY

Part # 13N-2PC SLEEVE

BDI # 594236

Features

Component: Sleeve
Width - Millimeter: 139.7
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 11.188

Outside Diameter - Millimeter: 284.175
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 11350In-Lbs
Width - Inch: 5.5

Price Inventory : Available to order
Loading Price
QTY
13HS SLEEVE

COMPARE

13HS SLEEVE

Description
13HS SLEEVE

TIMKEN LOVEJOY

Part # 13HS-SLEEVE

BDI # 594237

Features

Component: Sleeve
Width - Millimeter: 139.7
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 11.188

Outside Diameter - Millimeter: 284.175
Other Features: Components May or May Not Intermix Among Brands | 2 Piece Split
Coupling Type: Elastomeric Coupling
Torque: 47268In-Lbs
Width - Inch: 5.5

Price Inventory : Available to order
Loading Price
QTY
C 3 SLEEVE

COMPARE

C 3 SLEEVE

Description
C 3 SLEEVE

TIMKEN LOVEJOY

Part # C-3-SLEEVE

BDI # 597385

Features

Component: Sleeve Assembly
Width - Millimeter: 139.7
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.63

Outside Diameter - Millimeter: 168.402
Coupling Type: Gear Coupling
Torque: 50400In-Lbs
Width - Inch: 5.5

Price Inventory : Available to order
Loading Price
QTY