Features
Component:
Sleeve Assembly
Width - Millimeter:
195.326
Inch - Metric:
Inch
Material:
AISI 4140 Steel
Outside Diameter - Inch:
9.44
Outside Diameter - Millimeter:
239.776
Other Features:
Double Engagement | Flanged | 6800RPM Unbalanced Speed | Exposed Bolt
Coupling Type:
Gear Coupling
Torque:
118900In-Lbs
Width - Inch:
7.69
Features
Component:
Horizontal Split Cover
Width - Millimeter:
195.326
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
13.62
Outside Diameter - Millimeter:
345.948
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Grid Coupling
Width - Inch:
7.69