C295/C2955 COLLAR WITH HARDWARE
Description
C295/C2955 COLLAR WITH HARDWARE ; JAW COUPLING 9.62IN OD STEEL
Part # C295/2955-COLLAR-W/HDW
BDI # 595144
Features
Component:
Collar
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.62
Outside Diameter - Millimeter:
244.348
Other Features:
Components may or may not inter-mix among brands - With Hardware
Coupling Type:
Jaw Coupling
Torque:
NBR 18900 | Hytrel/Bronze 37800In-Lbs
Width - Inch:
0
C276 COLLAR WITH HARDWARE
Description
C276 COLLAR WITH HARDWARE ; 6.53" OD STEEL C276 COUPLING SIZE
Part # C276-COLLAR-W/HDW
BDI # 595136
Features
Component:
Collar
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.53
Outside Diameter - Millimeter:
165.862
Other Features:
Components may or may not inter-mix among brands - With Hardware
Coupling Type:
Jaw Coupling
Torque:
NBR 4716 | Hytrel 9432In-Lbs
Width - Inch:
0
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
11.125
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.313
Outside Diameter - Millimeter:
33.35
Bore - Millimeter:
15.875
Other Features:
Black Oxide Coated
LSC-2 SS
Description
LSC-2 SS SHAFT COLLAR ; STAINLESS STEEL
Part # LSC-2-SHAFT COLLAR-SS
BDI # 593105
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
6.35
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
0.375
Outside Diameter - Millimeter:
9.525
Bore - Millimeter:
3.175
Width - Inch:
0.25
LSC-3 SS
Description
LSC-3 SS SHAFT COLLAR ; STAINLESS STEEL
Part # LSC-3-SHAFT COLLAR-SS
BDI # 593106
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
6.35
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
0.438
Outside Diameter - Millimeter:
11.125
Bore - Millimeter:
4.775
Width - Inch:
0.25