Features
        
                            Component:
                            
                                Sleeve Assembly
                        
        
                            Width - Millimeter:
                            
                                101.854
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                6
                        
        
                            Outside Diameter - Millimeter:
                            
                                152.4
                        
        
                            Other Features:
                            
                                HercuFlex | Flanged | 5500RPM Unbalance Speed | Exposed Bolt | With Seal
                        
        
                            Coupling Type:
                            
                                Gear Coupling
                        
        
                            Torque:
                            
                                26100In-Lbs
                        
        
                            Width - Inch:
                            
                                4.01
                        
        
Features
        
                            Component:
                            
                                Sleeve Assembly
                        
        
                            Width - Millimeter:
                            
                                187.2
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                9.44
                        
        
                            Outside Diameter - Millimeter:
                            
                                239.776
                        
        
                            Other Features:
                            
                                HercuFlex | Flanged | 4000RPM Unbalance Speed | Exposed Bolt | With Seal
                        
        
                            Coupling Type:
                            
                                Gear Coupling
                        
        
                            Torque:
                            
                                135700In-Lbs
                        
        
                            Width - Inch:
                            
                                7.37
                        
        
B-24-SLEEVE NYLON-B3R SERIES
        
            Description
            
            B-24-SLEEVE NYLON-B3R SERIES
    
Part # B-24-SLEEVE-NYLON-B3R SERIES
BDI # 21588785
Features
        
                            Component:
                            
                                Sleeve Assembly
                        
        
                            Width - Millimeter:
                            
                                55.88
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Nylon
                        
        
                            Outside Diameter - Inch:
                            
                                2.05
                        
        
                            Outside Diameter - Millimeter:
                            
                                52.07
                        
        
                            Other Features:
                            
                                Dentex
                        
        
                            Coupling Type:
                            
                                Gear Coupling
                        
        
                            Torque:
                            
                                354In-Lbs
                        
        
                            Width - Inch:
                            
                                2.2
                        
        
Features
        
                            Component:
                            
                                Sleeve
                        
        
                            Width - Millimeter:
                            
                                87.325
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                EPDM
                        
        
                            Outside Diameter - Inch:
                            
                                7.063
                        
        
                            Outside Diameter - Millimeter:
                            
                                179.4
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | 1 Piece Solid
                        
        
                            Coupling Type:
                            
                                Elastomeric Coupling
                        
        
                            Torque:
                            
                                2875In-Lbs
                        
        
                            Width - Inch:
                            
                                3.438
                        
        
Features
        
                            Component:
                            
                                Sleeve
                        
        
                            Width - Millimeter:
                            
                                63.5
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Neoprene
                        
        
                            Outside Diameter - Inch:
                            
                                5.063
                        
        
                            Outside Diameter - Millimeter:
                            
                                128.6
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | 1 Piece Solid
                        
        
                            Coupling Type:
                            
                                Elastomeric Coupling
                        
        
                            Torque:
                            
                                1135In-Lbs
                        
        
                            Width - Inch:
                            
                                2.5
                        
        

 

 
						 
 




 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter