1160T10 COVER
        
            Description
            
            1160T10 COVER ; 767951 19.74IN OUTSIDE DIAMETER ALUMINUM
    
Part # 4300489
BDI # 18106565
Features
        
                            Component:
                            
                                Horizontal Split Cover
                        
        
                            Width - Millimeter:
                            
                                278.384
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Aluminum
                        
        
                            Outside Diameter - Inch:
                            
                                19.74
                        
        
                            Outside Diameter - Millimeter:
                            
                                501.4
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands
                        
        
                            Coupling Type:
                            
                                Grid Coupling
                        
        
                            Width - Inch:
                            
                                10.96
                        
        
Features
        
                            Component:
                            
                                Spacer
                        
        
                            Width - Millimeter:
                            
                                0
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                11
                        
        
                            Outside Diameter - Millimeter:
                            
                                279.4
                        
        
                            Other Features:
                            
                                Components may or may not inter-mix among brands - Standard Flanged Sleeve
                        
        
                            Coupling Type:
                            
                                Gear Coupling
                        
        
                            Torque:
                            
                                163800In-Lbs
                        
        
                            Width - Inch:
                            
                                0
                        
        
Features
        
                            Component:
                            
                                Sleeve
                        
        
                            Width - Millimeter:
                            
                                47.625
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Thermoplastic Rubber
                        
        
                            Outside Diameter - Inch:
                            
                                3.75
                        
        
                            Outside Diameter - Millimeter:
                            
                                95.25
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
                        
        
                            Coupling Type:
                            
                                Elastomeric Coupling
                        
        
                            Torque:
                            
                                450In-Lbs
                        
        
                            Width - Inch:
                            
                                1.875
                        
        
Features
        
                            Component:
                            
                                Sleeve
                        
        
                            Width - Millimeter:
                            
                                119.075
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                EPDM
                        
        
                            Outside Diameter - Inch:
                            
                                9.563
                        
        
                            Outside Diameter - Millimeter:
                            
                                242.9
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
                        
        
                            Coupling Type:
                            
                                Elastomeric Coupling
                        
        
                            Torque:
                            
                                7200In-Lbs
                        
        
                            Width - Inch:
                            
                                4.688
                        
        
Features
        
                            Split or Solid Description:
                            
                                Two Piece Split
                        
        
                            Bore Threaded:
                            
                                No
                        
        
                            Component:
                            
                                Shaft Collar
                        
        
                            Width - Millimeter:
                            
                                22.225
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                4.75
                        
        
                            Outside Diameter - Millimeter:
                            
                                120.65
                        
        
                            Bore - Millimeter:
                            
                                88.9
                        
        
                            Other Features:
                            
                                Zinc Plated
                        
        

 

 
						 
 





 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter