C295/C2955 COLLAR WITH HARDWARE
        
            Description
            
            C295/C2955 COLLAR WITH HARDWARE ; JAW COUPLING 9.62IN OD STEEL
    
Part # C295/2955-COLLAR-W/HDW
BDI # 595144
Features
        
                            Component:
                            
                                Collar
                        
        
                            Width - Millimeter:
                            
                                0
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                9.62
                        
        
                            Outside Diameter - Millimeter:
                            
                                244.348
                        
        
                            Other Features:
                            
                                Components may or may not inter-mix among brands - With Hardware
                        
        
                            Coupling Type:
                            
                                Jaw Coupling
                        
        
                            Torque:
                            
                                NBR 18900 | Hytrel/Bronze 37800In-Lbs
                        
        
                            Width - Inch:
                            
                                0
                        
        
LC099/100 COLLAR WITH SCREWS
        
            Description
            
            LC099/100 COLLAR WITH SCREWS
    
Part # LC099/100-COLLAR-W/SCREWS
BDI # 595498
Features
        
                            Component:
                            
                                Collar
                        
        
                            Width - Millimeter:
                            
                                0
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                3.11
                        
        
                            Outside Diameter - Millimeter:
                            
                                78.994
                        
        
                            Other Features:
                            
                                Components may or may not inter-mix among brands - With Screws
                        
        
                            Coupling Type:
                            
                                Jaw Coupling
                        
        
                            Torque:
                            
                                NBR 417 | Urethane 626 | Hytrel/Bronze 1134In-Lbs
                        
        
                            Width - Inch:
                            
                                0
                        
        
LC110 COLLAR WITH SCREWS
        
            Description
            
            LC110 COLLAR WITH SCREWS ; 3.11IN ID 1018 STEEL
    
Part # LC110-COLLAR-W/SCREWS
BDI # 595656
Features
        
                            Component:
                            
                                Collar
                        
        
                            Width - Millimeter:
                            
                                0
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                3.81
                        
        
                            Outside Diameter - Millimeter:
                            
                                96.774
                        
        
                            Other Features:
                            
                                Components may or may not inter-mix among brands - With Screws
                        
        
                            Coupling Type:
                            
                                Jaw Coupling
                        
        
                            Torque:
                            
                                NBR 792 | Urethane 1188 | Hytrel/Bronze 2268In-Lbs
                        
        
                            Width - Inch:
                            
                                0
                        
        
LC150 COLLAR WITH SCREWS
        
            Description
            
            LC150 COLLAR WITH SCREWS
    
Part # LC150-COLLAR-W/SCREWS
BDI # 595657
Features
        
                            Component:
                            
                                Collar
                        
        
                            Width - Millimeter:
                            
                                0
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                4.41
                        
        
                            Outside Diameter - Millimeter:
                            
                                112.014
                        
        
                            Other Features:
                            
                                Components may or may not inter-mix among brands - With Screws
                        
        
                            Coupling Type:
                            
                                Jaw Coupling
                        
        
                            Torque:
                            
                                NBR 1240 | Urethane 1860 | Hytrel/Bronze 3708In-Lbs
                        
        
                            Width - Inch:
                            
                                0
                        
        
LC090/095 COLLAR WITH SCREWS
        
            Description
            
            LC090/095 COLLAR WITH SCREWS
    
Part # LC090/095-COLLAR-W/SCREWS
BDI # 595678
Features
        
                            Component:
                            
                                Collar
                        
        
                            Width - Millimeter:
                            
                                0
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                2.54
                        
        
                            Outside Diameter - Millimeter:
                            
                                64.516
                        
        
                            Other Features:
                            
                                Components may or may not inter-mix among brands - With Screws
                        
        
                            Coupling Type:
                            
                                Jaw Coupling
                        
        
                            Torque:
                            
                                NBR 194 | Urethane 291 | Hytrel/Bronze 561In-Lbs
                        
        
                            Width - Inch:
                            
                                0
                        
        

 

 
						 
 


 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter