Features
Component:
Sleeve Assembly
Width - Millimeter:
101.854
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Other Features:
HercuFlex | Flanged | 5500RPM Unbalance Speed | Exposed Bolt | With Seal
Coupling Type:
Gear Coupling
Torque:
26100In-Lbs
Width - Inch:
4.01
RRS150 SPACER ASSEMBLY 100MM
Description
RRS150 SPACER ASSEMBLY 100MM
Part # RRS150-SPCR ASSY-BSE=100MM
BDI # 596460
Features
Component:
Spacer Assembly
Width - Millimeter:
100
Inch - Metric:
Metric
Material:
Iron
Outside Diameter - Inch:
4.44
Outside Diameter - Millimeter:
112.776
Other Features:
Components may or may not inter-mix among brands - 2 Snap Wrap Spiders w/o Ring | 2 Collars With Screws | 1 Spacer
Coupling Type:
Jaw Coupling
Torque:
1240In-Lbs
Width - Inch:
3.937
RRS190 SPACER ASSEMBLY 100MM
Description
RRS190 SPACER ASSEMBLY 100MM
Part # RRS190-SPCR ASSY-BSE=100MM
BDI # 596461
Features
Component:
Spacer Assembly
Width - Millimeter:
100
Inch - Metric:
Metric
Material:
Iron
Outside Diameter - Inch:
5
Outside Diameter - Millimeter:
127
Other Features:
Components may or may not inter-mix among brands - 2 Snap Wrap Spiders w/o Ring | 2 Collars With Screws | 1 Spacer
Coupling Type:
Jaw Coupling
Torque:
1728In-Lbs
Width - Inch:
3.937
RRS225 SPACER ASSEMBLY 100MM
Description
RRS225 SPACER ASSEMBLY 100MM
Part # RRS225-SPCR ASSY-BSE=100MM
BDI # 596462
Features
Component:
Spacer Assembly
Width - Millimeter:
100
Inch - Metric:
Metric
Material:
Iron
Outside Diameter - Inch:
5.62
Outside Diameter - Millimeter:
142.748
Other Features:
Components may or may not inter-mix among brands - 2 Snap Wrap Spiders w/o Ring | 2 Collars With Screws | 1 Spacer
Coupling Type:
Jaw Coupling
Width - Inch:
3.937
F 1.5S SLEEVE WITH O-RING
Description
F 1.5S SLEEVE WITH O-RING ; W/O-RING METALLIC 1045STEEL
Part # F-1.5S-SLEEVE-W/O-RING
BDI # 597430
Features
Component:
Sleeve Assembly
Width - Millimeter:
101.6
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Other Features:
Double Engagement | Flanged | With Vari Crown Tooth | 5500RPM Unbalanced Speed | Shrouded Bolt | With O-Ring
Coupling Type:
Gear Coupling
Torque:
18900In-Lbs
Width - Inch:
4