Features
Split or Solid Description:
One Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
103.2
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
10.125
Outside Diameter - Millimeter:
257.175
Bore - Millimeter:
150.825
Width - Inch:
4.063
Features
Component:
Element
Width - Millimeter:
103.2
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
10
Outside Diameter - Millimeter:
254
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Elastomeric Coupling
Torque:
5250In-Lbs
Width - Inch:
4.063
B-48-SLEEVE-NYLON-B SERIES
Description
B-48-SLEEVE-NYLON-B SERIES CPLG SLEEVE
Part # B-48-SLEEVE-NYLON-B SERIES
BDI # 24532005
Features
Component:
Sleeve Assembly
Width - Millimeter:
103.886
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
3.94
Outside Diameter - Millimeter:
100.076
Other Features:
Dentex
Coupling Type:
Gear Coupling
Torque:
2478In-Lbs
Width - Inch:
4.09