Features
Component:
Horizontal Split Cover
Width - Millimeter:
108.661
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
7.64
Outside Diameter - Millimeter:
194.056
Other Features:
Components May or May Not Intermix Among Brands | Tapered Grid
Coupling Type:
Grid Coupling
Width - Inch:
4.278
Features
Component:
Element
Width - Millimeter:
107.95
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
7.25
Outside Diameter - Millimeter:
184.15
Other Features:
Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.5 Inch Distance Between Inboard Shaft Ends | 1.44 Inch Distance Between Hybris Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
2308In-Lbs
Width - Inch:
4.25
Features
Component:
Element
Width - Millimeter:
107.95
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
7.25
Outside Diameter - Millimeter:
184.15
Other Features:
Components May or May Not Intermix Among Brands | Split | Close Coupled | Armored | 0.5 Inch Distance Between Inboard Shaft Ends | 1.44 Inch Distance Between Hybris Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
2308In-Lbs
Width - Inch:
4.25
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
107.95
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
11
Outside Diameter - Millimeter:
279.4
Bore - Millimeter:
165.1
Width - Inch:
4.25
1040G10/51 SLEEVE
Description
1040G10/51 SLEEVE ; 744986 12-1/2" OD GEAR COUPLING STEEL
Part # 4400159
BDI # 18104946
Features
Component:
Sleeve Assembly
Width - Millimeter:
111.125
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
Components May or May Not Intermix Among Brands | Flanged
Coupling Type:
Gear Coupling
Torque:
270900In-Lbs
Width - Inch:
4.375