Features
Component:
Sleeve
Width - Millimeter:
119.075
Inch - Metric:
Inch
Material:
Hytrel
Outside Diameter - Inch:
9.563
Outside Diameter - Millimeter:
242.9
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type:
Elastomeric Coupling
Torque:
31500In-Lbs
Width - Inch:
4.688
Features
Component:
Horizontal Split Cover
Width - Millimeter:
122.174
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
8.39
Outside Diameter - Millimeter:
213.106
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Grid Coupling
Width - Inch:
4.81
1080T10 COVER
Description
1080T10 COVER COUPLING COVER ; 776214 7.64" OD ALUMINUM
Part # 4300538
BDI # 18105517
Features
Component:
Horizontal Split Cover
Width - Millimeter:
115.57
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
7.64
Outside Diameter - Millimeter:
194.056
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Grid Coupling
Width - Inch:
4.55
Features
Component:
Element
Width - Millimeter:
115.824
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
8.25
Outside Diameter - Millimeter:
209.55
Other Features:
Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.56 Inch Distance Between Inboard Shaft Ends | 1.5 Inch Distance Between Hybris Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
3651In-Lbs
Width - Inch:
4.56
1090T10 COVER/GRID ASSY
Description
1090T10 COVER/GRID ASSY ; 776208 8.39" OD ALUMINUM
Part # 4300532
BDI # 18105651
Features
Component:
Horizontal Split Cover and Grid Assembly
Width - Millimeter:
122.174
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
8.39
Outside Diameter - Millimeter:
213.106
Other Features:
Components May or May Not Intermix Among Brands | Alloy Steel Grid | Includes Seal - Gasket Kit - Cover Hardware - Packet of LTG Grease
Coupling Type:
Grid Coupling
Width - Inch:
4.81