Features
Component:
Element
Width - Millimeter:
123.952
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
9.5
Outside Diameter - Millimeter:
241.3
Other Features:
Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.56 Inch Distance Between Inboard Shaft Ends | 1.62 Inch Distance Between Hybris Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
5504In-Lbs
Width - Inch:
4.88
Features
Component:
Horizontal Split Cover
Width - Millimeter:
122.174
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
8.39
Outside Diameter - Millimeter:
213.106
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Grid Coupling
Width - Inch:
4.81
1090T10 COVER/GRID ASSY
Description
1090T10 COVER/GRID ASSY ; 776208 8.39" OD ALUMINUM
Part # 4300532
BDI # 18105651
Features
Component:
Horizontal Split Cover and Grid Assembly
Width - Millimeter:
122.174
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
8.39
Outside Diameter - Millimeter:
213.106
Other Features:
Components May or May Not Intermix Among Brands | Alloy Steel Grid | Includes Seal - Gasket Kit - Cover Hardware - Packet of LTG Grease
Coupling Type:
Grid Coupling
Width - Inch:
4.81
Features
Component:
Sleeve Assembly
Width - Millimeter:
125
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.984
Outside Diameter - Millimeter:
152
Other Features:
Double Engagement
Coupling Type:
Gear Coupling
Torque:
1893Nm
Width - Inch:
4.921
PHE 1090TGHCOVER
Description
PHE 1090TGHCOVER GRID COUPLING COVER ; NON-RETURNABLE
Part # PHE 1090TGHCOVER
BDI # 1422209
Features
Component:
Horizontal Split Cover
Width - Millimeter:
122
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
8.386
Outside Diameter - Millimeter:
213
Other Features:
Components May or May Not Intermix Among Brands | 27MM To 95MM Bore Range | 4000 RPM Speed
Coupling Type:
Grid Coupling
Width - Inch:
4.803